Menu Search
INDUSTRIAL SUPPLIES MISC #0626

Extension Cord, NEMA 5-15 15A at 125V, 300V

SKU # 78404193650 Manufacturer Series: Woods Outdoor
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electrical Extension
Jacket: SJTW
Color: Orange
Voltage: 300V
Gauge/​Conductors: 14/3
Male Plug: Straight Blade, 15A 2P3W
Outlets: Straight Blade, (1)15A 2P3W
NEMA: 5-15
Length: 50 ft.
Amps/​125V: 15

Extension Cords: Type - Electrical Extension; Jacket - SJTW; Color - Orange; Voltage - 300V; Gauge/Conductors - 14/3; Male Plug - Straight Blade, 15A 2P3W; Outlets - Straight Blade, (1)15A 2P3W; NEMA - 5-15; Length - 50-Ft; Amps/125V - 15; Manufacturer Series - Woods Outdoor