Menu Search
GENERAL CABLE #03327.63.04

Extension Cord, 16 AWG, SJTW PVC, -40 degC to +60 degC, 300V, 13 Amp at 125V, 25-Ft L, Orange

SKU # 07940703327 Manufacturer Series: Indoor/Outdoor Safety Orange
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electrical Extension
Jacket: SJTW PVC, -40 degC to +60 degC
Color: Orange
Voltage: 300V
Gauge/​Conductors: 16/3
Male Plug: Straight Blade, 15A 2P3W
Outlets: Straight Blade, (1)15A 2P3W
NEMA: 5-15
Length: 25 ft.
Amps/​125V: 13