Menu Search
Extension Cords Extension Cord, 16 AWG, SJTW PVC, -40 degC to +60 degC, 300V, 13 Amp at 125V, 10-Ft L, Orange

GENERAL CABLE #03318.63.04

Extension Cord, 16 AWG, SJTW PVC, -40 degC to +60 degC, 300V, 13 Amp at 125V, 10-Ft L, Orange

SKU #07940703318
Manufacturer Series: Indoor/Outdoor Safety Orange
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Electrical Extension
Jacket: SJTW PVC, -40ºC to +60ºC
Color: Orange
Voltage: 300V
Gauge/Conductors: 16/3
Male Plug: Straight Blade, 15A 2P3W
Outlets: Straight Blade, (1)15A 2P3W
NEMA: 5-15
Length: 10 ft.
Amps/125V: 13