GENERAL CABLE #03655.63.07

Extension Cord, 16 AWG, SJEOOW, -50 degC to +105 degC, 300V, 13 Amp at 125V, 50-Ft L, Blue

SKU: 07940703655
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Electrical Extension
Jacket: SJEOOW, -50ºC to +105ºC
Color: Blue
Voltage: 300V
Gauge/Conductors: 16/3
Male Plug: Straight Blade, 15A 2P3W
Outlets: Straight Blade, (1)15A 2P3W
NEMA: 5-15
Length: 50 ft.
Amps/125V: 13
Manufacturer Series: All Weather
Description
Extension Cords: Type - Electrical Extension; Jacket - SJEOOW, -50 degC to +105 degC; Color - Blue; Voltage - 300V; Gauge/Conductors - 16/3; Male Plug - Straight Blade, 15A 2P3W; Outlets - Straight Blade, (1)15A 2P3W; NEMA - 5-15; Length - 50-Ft; Amps/125V - 13; Manufacturer Series - All Weather