Menu Search
Extension Cords Extension Cord, 16 AWG, SJ Rubber, 300V, 13 Amp at 125V, 10-Ft L, Black, NEMA 42505
GENERAL CABLE #06610.63.01

Extension Cord, 16 AWG, SJ Rubber, 300V, 13 Amp at 125V, 10-Ft L, Black, NEMA 42505

SKU # 07940706610 Manufacturer Series: Indoor Pro Flex
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Electrical Extension
Jacket: SJ Rubber
Color: Black
Voltage: 300V
Gauge/​Conductors: 16/3
Male Plug: Straight Blade, 15A 2P3W
Outlets: Straight Blade, 115A 2P3W
NEMA: 5-15
Length: 10 ft.
Amps/​125V: 13

Extension Cords: Type - Electrical Extension; Jacket - SJ Rubber; Color - Black; Voltage - 300V; Gauge/Conductors - 16/3; Male Plug - Straight Blade, 15A 2P3W; Outlets - Straight Blade, (1)15A 2P3W; NEMA - 5-15; Length - 10-Ft; Amps/125V - 13; Manufacturer Series - Indoor Pro Flex