GENERAL CABLE #00690.63.04

Extension Cord, 14 AWG, SJTW PVC, -40 degC to +60 degC, 300V, 15 Amp at 125V, 10-Ft L, Orange

SKU: 07940700690
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Electrical Extension
Jacket: SJTW PVC, -40ºC to +60ºC
Color: Orange
Voltage: 300V
Gauge/Conductors: 14/3
Male Plug: Straight Blade, 15A 2P3W
Outlets: Straight Blade, (3)15A 2P3W
NEMA: 5-15
Length: 10 ft.
Amps/125V: 15
Manufacturer Series: Indoor/Outdoor Safety Orange Powr-Centers
Description
Extension Cords: Type - Electrical Extension; Jacket - SJTW PVC, -40 degC to +60 degC; Color - Orange; Voltage - 300V; Gauge/Conductors - 14/3; Male Plug - Straight Blade, 15A 2P3W; Outlets - Straight Blade, (3)15A 2P3W; NEMA - 5-15; Length - 10-Ft; Amps/125V - 15; Manufacturer Series - Indoor/Outdoor Safety Orange Powr-Centers