GENERAL CABLE #06400.63.06

Extension Cord, 14 AWG, SJOW CPE, -40 degC to +90 degC, 300V, 15 Amp at 125V, 100-Ft L

SKU: 07940706400
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Electrical Extension
Jacket: SJOW CPE, -40ºC to +90ºC
Color: Green
Voltage: 300V
Gauge/Conductors: 14/3
Male Plug: Straight Blade, 15A 2P3W
Outlets: Straight Blade, (1)15A 2P3W
NEMA: 5-15
Length: 100 ft.
Manufacturer Series: Outdoor, Froghide Ultra Flex
Description
Extension Cords: Type - Electrical Extension; Jacket - SJOW CPE, -40 degC to +90 degC; Color - Green; Voltage - 300V; Gauge/Conductors - 14/3; Male Plug - Straight Blade, 15A 2P3W; Outlets - Straight Blade, (1)15A 2P3W; NEMA - 5-15; Length - 100-Ft; Manufacturer Series - Outdoor, Froghide Ultra Flex