Menu Search
Extension Cords Extension Cord, 14 AWG, SJEOOW, -50 degC to +105 degC, 300V, 15 Amp at 125V, 50-Ft L, Blue
GENERAL CABLE #03661.63.07

Extension Cord, 14 AWG, SJEOOW, -50 degC to +105 degC, 300V, 15 Amp at 125V, 50-Ft L, Blue

SKU # 07940703661 Manufacturer Series: All Weather
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Electrical Extension
Jacket: SJEOOW, -50 degC to +105 degC
Color: Blue
Voltage: 300V
Gauge/​Conductors: 14/3
Male Plug: Straight Blade, 15A 2P3W
Outlets: Straight Blade, 115A 2P3W
NEMA: 5-15
Length: 50 ft.
Amps/​125V: 15