Menu Search
Extension Cords Extension Cord, 14 AWG, SJEOOW, -50 degC to +105 degC, 300V, 15 Amp at 125V, 25-Ft L, Blue

GENERAL CABLE #03660.63.07

Extension Cord, 14 AWG, SJEOOW, -50 degC to +105 degC, 300V, 15 Amp at 125V, 25-Ft L, Blue

SKU #07940703660
Manufacturer Series: All Weather
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Electrical Extension
Jacket: SJEOOW, -50ºC to +105ºC
Color: Blue
Voltage: 300V
Gauge/Conductors: 14/3
Male Plug: Straight Blade, 15A 2P3W
Outlets: Straight Blade, (1)15A 2P3W
NEMA: 5-15
Length: 25 ft.
Amps/125V: 15