Menu Search
Extension Cords Extension Cord, 12 AWG, SJTW PVC, -50 degC to +60 degC, 300V, 15 Amp at 125V
GENERAL CABLE #03399.61.05

Extension Cord, 12 AWG, SJTW PVC, -50 degC to +60 degC, 300V, 15 Amp at 125V

SKU # 07940703399 Manufacturer Series: Outdoor, Lifetime Plug® Super Flex®
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Electrical Extension
Jacket: SJTW PVC, -50ºC to +60ºC
Color: Yellow
Voltage: 300V
Gauge/​Conductors: 12/3
Male Plug: Straight Blade, 15A 2P3W
Outlets: Straight Blade, 115A 2P3W
NEMA: 5-15
Length: 100 ft.
Amps/​125V: 15

Additional Info: Outlet Power Indicator Light