Menu Search
Extension Cords Power Stringer, SOW Jacket, 12/5, 120/208V, 20A at 125V

ERICSON MANUFACTURING CO #6050-125F8BLK

Power Stringer, SOW Jacket, 12/5, 120/208V, 20A at 125V

SKU #78286265136
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Alternate-Wired Power Stringer
Jacket: SOW
Color: Black
Voltage: 120/208V
Gauge/Conductors: 12/5
Male Plug: Locking
Outlets: (3) Locking
NEMA: L21-20/5-20
Length: 30 ft.
Amps/125V: 20A

Stringer; Power; Alternate-Wired; (5) 12 Gauge Conductors; 120/208V; Locking Male Plug; SOW Jacket; (3) Locking Outlet; NEMA L21-20/5-20; 30-Ft Length; 20A at 125V; Black