ERICSON MANUFACTURING CO #2524P104B

Extension Cordset 50-Ft Yellow/Blue 480V

SKU: 78286257381
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Extension Cordset
Jacket: SOW
Color: Yellow/Blue
Voltage: 480V
Gauge/Conductors: 10/4
Male Plug: Locking, 30A 3P4W
Outlets: Locking, 30A 3P4W
NEMA: L16-30
Length: 50 ft.
Manufacturer Series: Perma-Link
Description
Extension Cords: Type - Extension Cordset; Jacket - SOW; Color - Yellow/Blue; Voltage - 480V; Gauge/Conductors - 10/4; Male Plug - Locking, 30A 3P4W; Outlets - Locking, 30A 3P4W; NEMA - L16-30; Length - 50-Ft; Additional Information - 3 Phase, Polybutylene Terephtalate Body, Thermoplastic Elastomer Cover, Watertight; Manufacturer Series - Perma-Link
Additional Info: 3 Phase, Polybutylene Terephtalate Body, Thermoplastic Elastomer Cover, Watertight