ERICSON MANUFACTURING CO #2312PG123B

Extension Cordset 50-Ft Yellow/Blue 250V

SKU: 78286284953
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Extension Cordset
Jacket: SOW
Color: Yellow/Blue
Voltage: 250V
Gauge/Conductors: 12/3
Male Plug: Locking, 20A 2P3W
Outlets: Locking, 20A 2P3W
NEMA: L6-20
Length: 50 ft.
Manufacturer Series: Perma-Grip
Description
Extension Cords: Type - Extension Cordset; Jacket - SOW; Color - Yellow/Blue; Voltage - 250V; Gauge/Conductors - 12/3; Male Plug - Locking, 20A 2P3W; Outlets - Locking, 20A 2P3W; NEMA - L6-20; Length - 50-Ft; Additional Information - Polybutylene Terephtalate Body, Thermoplastic Elastomer Cover, Watertight; Manufacturer Series - Perma-Grip
Additional Info: Polybutylene Terephtalate Body, Thermoplastic Elastomer Cover, Watertight