Menu Search
Search
ERICSON MANUFACTURING CO #1522P143B

Perma-Link Extension Cordset 50-Ft Yellow/Blue 250V

SKU # 78286257225
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Extension Cordset
Jacket: SOW
Color: Yellow/Blue
Voltage: 250V
Gauge/​Conductors: 14/3
Male Plug: Locking, 15A 2P3W
Outlets: Locking, 15A 2P3W
NEMA: L6-15
Length: 50 ft.

Extension Cords: Type - Extension Cordset; Jacket - SOW; Color - Yellow/Blue; Voltage - 250V; Gauge/Conductors - 14/3; Male Plug - Locking, 15A 2P3W; Outlets - Locking, 15A 2P3W; NEMA - L6-15; Length - 50-Ft; Additional Information - Polybutylene Terephtalate Body, Thermoplastic Elastomer Cover, Watertight; Manufacturer Series - Perma-Link

Additional Info: Polybutylene Terephtalate Body, Thermoplastic Elastomer Cover, Watertight