Menu Search
Extension Cords Extension Cordset 50-Ft Yellow/Blue 250V
ERICSON MANUFACTURING CO #1514PW6P143B

Perma-Tite Extension Cordset 50-Ft Yellow/Blue 250V

SKU # 78286282546 Manufacturer Series: 2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Extension Cordset
Jacket: SOW
Color: Yellow/Blue
Voltage: 250V
Gauge/​Conductors: 14/3
Male Plug: Straight Blade, 15A 2P3W
Outlets: Straight Blade, 15A 2P3W
NEMA: 6-15
Length: 50 ft.

Extension Cords: Type - Extension Cordset; Jacket - SOW; Color - Yellow/Blue; Voltage - 250V; Gauge/Conductors - 14/3; Male Plug - Straight Blade, 15A 2P3W; Outlets - Straight Blade, 15A 2P3W; NEMA - 6-15; Length - 50-Ft; Additional Information - Polybutylene Terephtalate Body, Thermoplastic Elastomer Cover, Watertight; Manufacturer Series - Perma-Tite 2

Additional Info: Polybutylene Terephtalate Body, Thermoplastic Elastomer Cover, Watertight