Menu Search
ERICSON MANUFACTURING CO #1510PMGL123B

Perma-Grip Extension Cordset 50-Ft Yellow/Blue 125V

SKU # 78286265153
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Extension Cordset
Jacket: SOW
Color: Yellow/Blue
Voltage: 125V
Gauge/​Conductors: 12/3
Male Plug: Straight Blade, 15A 2P3W
Outlets: Straight Blade, 15A 2P3W
NEMA: 5-15
Length: 50 ft.
Amps/​125V: 15A

Extension Cords: Type - Extension Cordset; Jacket - SOW; Color - Yellow/Blue; Voltage - 125V; Gauge/Conductors - 12/3; Male Plug - Straight Blade, 15A 2P3W; Outlets - Straight Blade, 15A 2P3W; NEMA - 5-15; Length - 50-Ft; Amps/125V - 15A; Additional Information - Polybutylene Terephtalate Body, Thermoplastic Elastomer Cover, Watertight; Manufacturer Series - Perma-Grip

Additional Info: Polybutylene Terephtalate Body, Thermoplastic Elastomer Cover, Watertight