Menu Search
Extension Cords Extension Cordset 25-Ft Yellow/Orange 125V

ERICSON MANUFACTURING CO #1510PW6P123AYAM

Perma-Tite Extension Cordset 25-Ft Yellow/Orange 125V

SKU #78286290152
Manufacturer Series: 2
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Extension Cordset
Jacket: SEOW
Color: Yellow/Orange
Voltage: 125V
Gauge/Conductors: 12/3
Male Plug: Straight Blade, 15A 2P3W
Outlets: Straight Blade, 15A 2P3W
NEMA: 5-15
Length: 25 ft.
Amps/125V: 15A

Extension Cords: Type - Extension Cordset; Jacket - SEOW; Color - Yellow/Orange; Voltage - 125V; Gauge/Conductors - 12/3; Male Plug - Straight Blade, 15A 2P3W; Outlets - Straight Blade, 15A 2P3W; NEMA - 5-15; Length - 25-Ft; Amps/125V - 15A; Additional Information - Polybutylene Terephtalate Body, Thermoplastic Elastomer Cover, Watertight; Manufacturer Series - Perma-Tite 2

Additional Info: Polybutylene Terephtalate Body, Thermoplastic Elastomer Cover, Watertight