Menu Search
Search
ERICSON MANUFACTURING CO #2324P124A

Perma-Link Extension Cordset 25-Ft Yellow/Blue 480V

SKU # 78286257296
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Extension Cordset
Jacket: SOW
Color: Yellow/Blue
Voltage: 480V
Gauge/​Conductors: 12/4
Male Plug: Locking, 20A 3P4W
Outlets: Locking, 20A 3P4W
NEMA: L16-20
Length: 25 ft.

Extension Cords: Type - Extension Cordset; Jacket - SOW; Color - Yellow/Blue; Voltage - 480V; Gauge/Conductors - 12/4; Male Plug - Locking, 20A 3P4W; Outlets - Locking, 20A 3P4W; NEMA - L16-20; Length - 25-Ft; Additional Information - 3 Phase, Polybutylene Terephtalate Body, Thermoplastic Elastomer Cover, Watertight; Manufacturer Series - Perma-Link

Additional Info: 3 Phase, Polybutylene Terephtalate Body, Thermoplastic Elastomer Cover, Watertight