Menu Search
ERICSON MANUFACTURING CO #2312PW6P123A

Perma-Tite Extension Cordset 25-Ft Yellow/Blue 250V

SKU # 78286282587 Manufacturer Series: 2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Extension Cordset
Jacket: SOW
Color: Yellow/Blue
Voltage: 250V
Gauge/​Conductors: 12/3
Male Plug: Locking, 20A 2P3W
Outlets: Locking, 20A 2P3W
NEMA: L6-20
Length: 25 ft.

Extension Cords: Type - Extension Cordset; Jacket - SOW; Color - Yellow/Blue; Voltage - 250V; Gauge/Conductors - 12/3; Male Plug - Locking, 20A 2P3W; Outlets - Locking, 20A 2P3W; NEMA - L6-20; Length - 25-Ft; Additional Information - Polybutylene Terephtalate Body, Thermoplastic Elastomer Cover, Watertight; Manufacturer Series - Perma-Tite 2

Additional Info: Polybutylene Terephtalate Body, Thermoplastic Elastomer Cover, Watertight