Menu Search
Extension Cords Extension Cordset 25-Ft Yellow/Blue 125V
ERICSON MANUFACTURING CO #1512PW6P123A

Perma-Tite Extension Cordset 25-Ft Yellow/Blue 125V

SKU # 78286282538 Manufacturer Series: 2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Extension Cordset
Jacket: SOW
Color: Yellow/Blue
Voltage: 125V
Gauge/​Conductors: 12/3
Male Plug: Straight Blade, 20A 2P3W
Outlets: Straight Blade, 20A 2P3W
NEMA: 5-20
Length: 25 ft.
Amps/​125V: 20

Extension Cords: Type - Extension Cordset; Jacket - SOW; Color - Yellow/Blue; Voltage - 125V; Gauge/Conductors - 12/3; Male Plug - Straight Blade, 20A 2P3W; Outlets - Straight Blade, 20A 2P3W; NEMA - 5-20; Length - 25-Ft; Amps/125V - 20; Additional Information - Polybutylene Terephtalate Body, Thermoplastic Elastomer Cover, Watertight; Manufacturer Series - Perma-Tite 2

Additional Info: Polybutylene Terephtalate Body, Thermoplastic Elastomer Cover, Watertight