Menu Search
Extension Cords Extension Cordset 100-Ft Yellow/Blue 600V

ERICSON MANUFACTURING CO #2526P104D

Perma-Link Extension Cordset 100-Ft Yellow/Blue 600V

SKU #78286257394
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Extension Cordset
Jacket: SOW
Color: Yellow/Blue
Voltage: 600V
Gauge/Conductors: 10/4
Male Plug: Locking, 30A 3P4W
Outlets: Locking, 30A 3P4W
NEMA: L17-30
Length: 100 ft.

Extension Cords: Type - Extension Cordset; Jacket - SOW; Color - Yellow/Blue; Voltage - 600V; Gauge/Conductors - 10/4; Male Plug - Locking, 30A 3P4W; Outlets - Locking, 30A 3P4W; NEMA - L17-30; Length - 100-Ft; Additional Information - 3 Phase, Polybutylene Terephtalate Body, Thermoplastic Elastomer Cover, Watertight; Manufacturer Series - Perma-Link

Additional Info: 3 Phase, Polybutylene Terephtalate Body, Thermoplastic Elastomer Cover, Watertight