ERICSON MANUFACTURING CO #1512P123D

Extension Cordset 100-Ft Yellow/Blue 125V

SKU: 78286257202
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Extension Cordset
Jacket: SOW
Color: Yellow/Blue
Voltage: 125V
Gauge/Conductors: 12/3
Male Plug: Straight Blade, 20A 2P3W
Outlets: Straight Blade, 20A 2P3W
NEMA: 5-20
Length: 100 ft.
Amps/125V: 20A
Manufacturer Series: Perma-Link
Description
Extension Cords: Type - Extension Cordset; Jacket - SOW; Color - Yellow/Blue; Voltage - 125V; Gauge/Conductors - 12/3; Male Plug - Straight Blade, 20A 2P3W; Outlets - Straight Blade, 20A 2P3W; NEMA - 5-20; Length - 100-Ft; Amps/125V - 20A; Additional Information - Polybutylene Terephtalate Body, Thermoplastic Elastomer Cover, Watertight; Manufacturer Series - Perma-Link
Additional Info: Polybutylene Terephtalate Body, Thermoplastic Elastomer Cover, Watertight