Menu Search
AMERICAN INSULATED WIRE #A2316008BL

Electrical Extension 8-Ft Black 300V

SKU # 04513101185
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electrical Extension
Jacket: STW
Color: Black
Voltage: 300V
Gauge/​Conductors: 16/3
Male Plug: Straight Blade, 15A 2P3W
Outlets: Straight Blade, (1)15A 2P3W
NEMA: 5-15
Length: 8 ft.
Amps/​125V: 13

Additional Info: Outdoor/Indoor Applications