Menu Search
Extension Cords Electrical Extension 50-Ft Yellow 300V
AMERICAN INSULATED WIRE #C4312050YWLTE

Electrical Extension 50-Ft Yellow 300V

SKU # 04513102805
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Electrical Extension
Jacket: SJTW PVC, -40 degC to +60 degC
Color: Yellow
Voltage: 300V
Gauge/​Conductors: 12/3
Male Plug: Straight Blade, 15A 2P3W
Outlets: Straight Blade, (1)15A 2P3W
NEMA: 5-15
Length: 50 ft.
Amps/​125V: 15

Extension Cords: Type - Electrical Extension; Jacket - SJTW PVC, -40 degC to +60 degC; Color - Yellow; Voltage - 300V; Gauge/Conductors - 12/3; Male Plug - Straight Blade, 15A 2P3W; Outlets - Straight Blade, (1)15A 2P3W; NEMA - 5-15; Length - 50-Ft; Amps/125V - 15; Additional Information - Quick Check Power Indicator Lighted End. Outdoor/Indoor Applications

Additional Info: Quick Check Power Indicator Lighted End. Outdoor/Indoor Applications