Menu Search
Extension Cords Electrical Extension 50-Ft Orange w/Black Stripe 300V

AMERICAN INSULATED WIRE #C4314050BOLTE

Electrical Extension 50-Ft Orange w/Black Stripe 300V

SKU #04513102821
Manufacturer Series: Quick Check
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Electrical Extension
Jacket: SJTW
Color: Orange with Black Stripe
Voltage: 300V
Gauge/Conductors: 14/3
Male Plug: Straight Blade, 15A 2P3W
Outlets: Straight Blade, (1)15A 2P3W
NEMA: 5-15
Length: 50 ft.
Amps/125V: 15

Additional Info: All Weather Power Indicating Cord. Temp Rated: -40 deg C