Menu Search
AMERICAN INSULATED WIRE #C3314100BULTE

TUF-FLEX Electrical Extension 100-Ft Blue 300V

SKU # 04513109003
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electrical Extension
Jacket: SJEOOW, -50ºC to +105ºC
Color: Blue
Voltage: 300V
Gauge/​Conductors: 14/3
Male Plug: Straight Blade, 15A 2P3W
Outlets: Straight Blade, 115A 2P3W
NEMA: 5-15
Length: 100 ft.
Amps/​125V: 13

Extension Cords: Type - Electrical Extension; Jacket - SJEOOW, -50 degC to +105 degC; Color - Blue; Voltage - 300V; Gauge/Conductors - 14/3; Male Plug - Straight Blade, 15A 2P3W; Outlets - Straight Blade, (1)15A 2P3W; NEMA - 5-15; Length - 100-Ft; Amps/125V - 13; Additional Information - Quick Check Power Indicator Lighted End. Outdoor/Indoor Applications; Manufacturer Series - TUF-FLEX

Additional Info: Quick Check Power Indicator Lighted End. Outdoor/Indoor Applications