LUTRON ELECTRONICS CO #AY2-LFSQ-BR

Fan Speed Control Switch Brown 300W 1-Pole Dimmer 1.5A 1-Pole 3-Speed

SKU: 02755769380
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Switch Type: Fan Speed Control
Fan Control: 1.5A 1-Pole 3-Speed
Light Control: 300W 1-Pole Dimmer
Finish: Brown
Manufacturer Series: Ariadni
Description
Explosion-Proof Limit Switches: Switch Type - Fan Speed Control; Fan Control - 1.5A 1-Pole 3-Speed; Light Control - 300W 1-Pole Dimmer; Finish - Brown; Additional Information - Toggle On/Off w/Slide Light Control, Slide-to-off Fan Speed Control; Manufacturer Series - Ariadni
Additional Info: Toggle On/Off w/Slide Light Control, Slide-to-off Fan Speed Control