Menu Search

LUTRON ELECTRONICS CO #AY2-LFSQ-LA

Ariadni Fan Control Switch, 1.5A 1-Pole 3-Speed Fan, 300W 1-Pole Dimmer Light, Light Almond

SKU: 02755736678
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Switch Type: Ceiling Fan/Light Control Toggle and Sliders
Fan Control: 1.5A 1-Pole 3-Speed
Light Control: 300W 1-Pole Dimmer
Finish: Light Almond
Description
Explosion-Proof Limit Switches: Switch Type - Ceiling Fan/Light Control Toggle and Sliders; Fan Control - 1.5A 1-Pole 3-Speed; Light Control - 300W 1-Pole Dimmer; Finish - Light Almond; Additional Information - Toggle On/Off w/Slide Light Control, Slide-to-off Fan Speed Control; Manufacturer Series - Ariadni
Additional Info: Toggle On/Off w/Slide Light Control, Slide-to-off Fan Speed Control