Menu Search
Explosion-Proof Limit Switches Decorator Dual Sliders and Switch Switch Light Almond 300W 1-Pole 3-way Dimmer 1.6A 1-Pole 3-Way 3-Speed
LEGRAND - PASS & SEYMOUR #LSDC163-PLAV

Decorator Dual Sliders and Switch Switch Light Almond 300W 1-Pole 3-way Dimmer 1.6A 1-Pole 3-Way 3-Speed

SKU # 78500723883 Manufacturer Series: LS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Switch Type: Decorator Dual Sliders and Switch
Fan Control: 1.6A 1-Pole 3-Way 3-Speed
Light Control: 300W 1-Pole 3-way Dimmer
Finish: Light Almond

Additional Info: Preset Switch, De-Hummer Feature, VisionPak