Menu Search

LEGRAND - PASS & SEYMOUR #DSDC16P-IV

TradeMaster® Decorator Dual Sliders and Switch Switch Ivory 300W 1-Pole Dimmer 1.6A 1-Pole 4-Speed

SKU: 78500717253
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Switch Type: Decorator Dual Sliders and Switch
Fan Control: 1.6A 1-Pole 4-Speed
Light Control: 300W 1-Pole Dimmer
Finish: Ivory
Description
Explosion-Proof Limit Switches: Switch Type - Decorator Dual Sliders and Switch; Fan Control - 1.6A 1-Pole 4-Speed; Light Control - 300W 1-Pole Dimmer; Finish - Ivory; Additional Information - Preset Switch, De-Hummer Feature, VisionPak; Manufacturer Series - Trademaster
Additional Info: Preset Switch, De-Hummer Feature, VisionPak