LEGRAND - PASS & SEYMOUR #LSDV25-V

Decorator Dual Sliders Switch Brown 300W 1-Pole Dimmer 2.5A 1-Pole Variable

SKU: 78500727766
Manufacturer Series: LSD
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Switch Type: Decorator Dual Sliders
Fan Control: 2.5A 1-Pole Variable
Light Control: 300W 1-Pole Dimmer
Finish: Brown
Description
Explosion-Proof Limit Switches: Switch Type - Decorator Dual Sliders; Fan Control - 2.5A 1-Pole Variable; Light Control - 300W 1-Pole Dimmer; Finish - Brown; Additional Information - Non-Preset Switch, VisionPak; Manufacturer Series - LSD
Additional Info: Non-Preset Switch, VisionPak