Menu Search
Search
LEGRAND - PASS & SEYMOUR #LSDV25-BKV

Decorator Dual Sliders Switch Black 300W 1-Pole Dimmer 2.5A 1-Pole Variable

SKU # 78500704558 Manufacturer Series: LSD
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Decorator Dual Sliders
Fan Control: 2.5A 1-Pole Variable
Light Control: 300W 1-Pole Dimmer
Finish: Black

Additional Info: Non-Preset Switch, VisionPak