EATON CROUSE-HINDS SERIES #UNA26

Explosion-Proof Union Swivel Elbow Feraloy Iron Alloy 90 deg-180 deg Male-Female 3/4 inch

SKU: 78227464310
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Explosion-Proof Union Swivel Elbow
Bend Degree: 90 deg-180 deg
Connection: Male-Female
Trade Size: 3/4 in.
Material: Feraloy Iron Alloy
Description
Explosion-Proof Certified Union Elbows: Type - Explosion-Proof Union Swivel Elbow; Bend Degree - 90 deg-180 deg; Connection - Male-Female; Trade Size - in - 3/4; Material - Feraloy Iron Alloy