EATON CROUSE-HINDS SERIES #UNL105

Explosion-Proof Union Elbow Feraloy Iron Alloy 90 degrees Male-Female 1/2 inch

SKU: 78227464720
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Explosion-Proof Union Elbow
Bend Degree: 90 degrees
Connection: Male-Female
OD Max: 1.53 in.
Trade Size: 1/2 in.
Material: Feraloy Iron Alloy
Description
Explosion-Proof Certified Union Elbows: Type - Explosion-Proof Union Elbow; Bend Degree - 90 degrees; Connection - Male-Female; OD Max - 1.53 in.; Trade Size - in - 1/2; Material - Feraloy Iron Alloy