Menu Search
Explosion-Proof Certified Tumbler Switches Explosion-Proof Tumbler Switch Aluminum
KILLARK #XS-11C

Explosion-Proof Tumbler Switch Aluminum

SKU # 78393693014 Manufacturer Series: XS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Switch Type: Explosion-Proof Tumbler
Poles: 1
Amps Max: 20A
Volts Max: 120/277V AC
Material: Aluminum
NEMA: 3, 7CD, 9EFG
Hubs: 1/2 in. Dead End
Dimensions: 5.86x3.00x4.06 in.

Explosion-Proof Certified Tumbler Switches: Switch Type - Explosion-Proof Tumbler; Poles - 1; Amps Max - 20; Volts Max - 120/277V AC; Material - Aluminum ; NEMA - 3, 7CD, 9EFG; Hubs - 1/2 in. Dead End; Dimensions - 5.86x3.00x4.06 in.; Additional Information - Single Phase; Manufacturer Series - XS

Additional Info: Single Phase