Menu Search
Search
EMERSON #EDSF23WQ

Appleton Switch Assy, 3 Way, Iron, 1 Gang, 120-277VAC

SKU # 78138170958
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Front Cover/Chamber/Switch Assembly
Poles: 3 Way
Amps Max: 20A
Volts Max: 120 - 277VAC
Material: Malleable Iron
NEMA: 3, 7CD, 9EFG
Mounting: Wall Mount
Dimensions: H x W x D: 4.63 x 3.00 x 1.60 in.

Assembly, Switch; Factory Sealed Front Cover/Chamber/Assembly; 3-Way; Malleable Iron; No. of Gangs: 1; 120-277VAC, 20A; HP: 1 HP @ 120VAC, 2 HP @ 240VAC; H x W x D: 4.63 x 3.00 x 1.60 in.

Additional Info: For use with Contender Series Tumbler switches. With internal ground screw. Designed to help prevent arcing during connect and disconnect operation of lighting and light power loads.