Menu Search

EATON CROUSE-HINDS SERIES #FLS60364-1-44

Explosion-Proof Visible Blade Switch Aluminum Lockable Handle

SKU: 78227440335
Manufacturer Series: FLS
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Switch Type: Explosion-Proof Visible Blade
Operator: Lockable Handle
Poles: 3
Amps Max: 60A
Volts Max: 600V AC
Material: Aluminum
NEMA: 3, 4, 7CD, 9EFG
Hubs: (2) 1-1/4" Feed-thru
Mounting: (4) Lugs
Dimensions: 7.50x13.12x9.12"
Description
Explosion-Proof Certified Tumbler Switches: Switch Type - Explosion-Proof Visible Blade; Operator - Lockable Handle; Poles - 3; Amps Max - 60; Volts Max - 600V AC; Material - Aluminum; NEMA - 3, 4, 7CD, 9EFG; Hubs - (2) 1-1/4" Feed-thru; Mounting - (4) Lugs; Dimensions - 7.50x13.12x9.12"; Manufacturer Series - FLS