Menu Search
Explosion-Proof Certified Tumbler Switches Explosion-Proof Tumbler Switch Feraloy Body, Aluminum Cover Lockable Handle
EATON CROUSE-HINDS SERIES #GUSC2052-AH

Explosion-Proof Tumbler Switch Feraloy Body, Aluminum Cover Lockable Handle

SKU # 78227447770 Manufacturer Series: GUSC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Switch Type: Explosion-Proof Tumbler
Operator: Lockable Handle
Poles: 2
Amps Max: 20A
Volts Max: 600V AC
Material: Feraloy Body, Aluminum Cover
NEMA: 3, 7CD, 9EFG
Hubs: (2) 3/4" Feed-thru
Mounting: (2) Lugs
Dimensions: 6.06x6.18x4.12" (including handle)

Additional Info: Additional Ratings: 30A, 250VAC