Menu Search
Explosion-Proof Certified Tumbler Switches Explosion-Proof Tumbler Switch Malleable Iron Body, Aluminum Cover Lockable Handle
APPLETON #GUSC75-3

Explosion-Proof Tumbler Switch Malleable Iron Body, Aluminum Cover Lockable Handle

SKU # 78138145270 Manufacturer Series: GUSC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Switch Type: Explosion-Proof Tumbler
Operator: Lockable Handle
Poles: 3
Amps Max: 30A
Volts Max: 600V AC
Material: Malleable Iron Body, Aluminum Cover
NEMA: 7CD, 9EFG
Hubs: (2) 3/4" Feed-thru
Mounting: (2) Lugs
Dimensions: 6.06x6.50x4.31" (including handle)