Menu Search
FEDERAL SIGNAL #G-STR-230-E-C

Strobe Light, 220-240VAC, 0.34A, 60 fpm, IP66 Enclosure

SKU # 78297923459 Manufacturer Series: Global
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Strobe Light
Mounting: Surface
Voltage: 220-240V AC
Amps: 0.34A
Flash Rate - fpm: 60
Enclosure: IP66
Globe: Clear
Dimensions: LxWxH: 10.72 x 5.63 x 8.95 in.
Approval Listings: UL/cUL E207119, CE, EAC, ATEX/IECEx, Class 1, Division 2, A, B, C, D, Class 2, Division 2, F, G, Class 3, Zone 1, 21 Rated