Menu Search
Search
FEDERAL SIGNAL #G-STR-230-D-C

Strobe Light, 220-240VAC, 0.34A, 60 fpm, IP66 Enclosure

SKU # 78297923452 Manufacturer Series: Global
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Strobe Light
Mounting: Surface
Voltage: 220-240V AC
Amps: 0.34A
Flash Rate - fpm: 60
Enclosure: IP66
Globe: Clear
Dimensions: 5.27 in. Dia x 8.95 in. H
Approval Listings: UL/cUL E207119, CE, EAC, ATEX/IECEx, Class 1, Division 2, A, B, C, D, Class 2, Division 2, F, G, Class 3, Zone 1, 21 Rated