Menu Search
Explosion-Proof Certified Strobe-Flashing Lights Strobe Light, 120VAC, 0.45A, 60 fpm, IP66 Enclosure

FEDERAL SIGNAL #G-STR-120-E-M

Strobe Light, 120VAC, 0.45A, 60 fpm, IP66 Enclosure

SKU #78297923440
Manufacturer Series: Global
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Strobe Light
Mounting: Surface
Voltage: 120V AC
Amps: 0.45A
Flash Rate - fpm: 60
Enclosure: IP66
Globe: Magenta
Dimensions: 10.72 in. L x 5.63 in. W x 8.95 in. H
Approval Listings: UL/cUL E207119, CE, EAC, ATEX/IECEx, Class 1, Division 2, A, B, C, D, Class 2, Division 2, F, G, Class 3, Zone 1, 21 Rated