Menu Search

FEDERAL SIGNAL #27XST-024A

Explosion-Proof Strobe 80 fpm NEMA 4X

SKU: 78297923083
Manufacturer Series: 27XST
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Explosion-Proof Strobe
Mounting: Pendant, 3/4 in. NPT
Voltage: 24V DC
Amps: 1.9A
Flash Rate - fpm: 80
Enclosure: NEMA 4X
Globe: Amber
Dimensions: HxDia.: 14.56 x 8.82 in.
Approval Listings: Cl-1 Div 1 C&D, Cl-2, Div 1, C&D, E, F & G, Cl-1 Div 2, A&B
Description
Explosion-Proof Certified Strobe-Flashing Lights: Type - Explosion-Proof Strobe; Mounting - Pendant, 3/4 in NPT; Voltage - 24VDC; Amps - 1.90; Flash Rate - fpm - 80; Enclosure - NEMA 4X; Globe - Amber; Dimensions - 14.56"Hx8.82"Dia; Approval Listings - Cl-1 Div 1 C&D, Cl-2, Div 1, C&D, E, F & G, Cl-1 Div 2, A&B; Manufacturer Series - 27XST