Menu Search
Explosion-Proof Certified Strobe-Flashing Lights Explosion-Proof Strobe 80 fpm NEMA 4X, IP66

FEDERAL SIGNAL #FB2PSTX-120C

Fireball Explosion-Proof Strobe 80 fpm NEMA 4X, IP66

SKU #78297920123
Manufacturer Series: 2
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Explosion-Proof Strobe
Mounting: Ceiling
Voltage: 120V AC
Amps: 0.06A
Flash Rate - fpm: 80
Enclosure: Nema 4X, IP66
Globe: Clear
Dimensions: HxDia.: 13.69 x 7.44 in.
Approval Listings: Cl-1 Div 1&2 C&D, Cl-1, Div 2, ABC&D

Additional Info: Hubs: 3/4" NPT