Menu Search
Search
FEDERAL SIGNAL #27XST-024G-MOD

Explosion-Proof Strobe 80 fpm NEMA 4X, IP66

SKU # 78297923252 Manufacturer Series: 27XST
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Strobe
Mounting: Pendant, 3/4 in. NPT
Voltage: 24V DC
Amps: 1.9A
Flash Rate - fpm: 80
Enclosure: Nema 4X, IP66
Globe: Green
Dimensions: HxDia.: 14.56 x 8.82 in.
Approval Listings: Cl-1, Div 1, Group C and D, Cl-2, Div 1, Group EF and G, Cl-1, Div 2, Group A and B, Cl-3

Explosion-Proof Certified Strobe-Flashing Lights: Type - Explosion-Proof Strobe ; Mounting - Pendant, 3/4 in. NPT; Voltage - 24VDC; Amps - 1.90A; Flash Rate - fpm - 80; Enclosure - NEMA 4X, IP66; Globe - Green; Dimensions - 14.56 in. H x 8.82 in. Dia; Approval Listings - Cl-1, Div 1, Group C and D, Cl-2, Div 1, Group EF and G, Cl-1, Div 2, Group A and B, Cl-3; Additional Information - Candela: 850(ECP), 2000000 Peak, Operating Temperature: -67 to 150 deg F (-55 to 65 deg C), Lamp Life: 10000 Hrs; Manufacturer Series - 27XST

Additional Info: Candela: 850(ECP), 2000000 Peak, Operating Temperature: -67 to 150 deg F (-55 to 65 deg C), Lamp Life: 10000 Hrs