Menu Search
FEDERAL SIGNAL #27XL-024GS-MOD

Explosion-Proof Steady 60 fpm NEMA 4X, IP66

SKU # 78297923266 Manufacturer Series: 27XL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Steady
Mounting: Pendant, 3/4 in. NPT
Voltage: 24V AC/DC
Amps: 0.4A
Flash Rate - fpm: 60
Enclosure: Nema 4X, IP66
Globe: Green
Dimensions: HxDia.: 14.56 x 8.82 in.
Approval Listings: Cl-1, Div 1, Group C and D, Cl-2, Div 1, Group EF and G, Cl-1, Div 2, Group A and B, Cl-3

Explosion-Proof Certified Strobe-Flashing Lights: Type - Explosion-Proof Steady; Mounting - Pendant, 3/4 in. NPT; Voltage - 24VAC/DC; Amps - 0.40A; Flash Rate - fpm - 60; Enclosure - NEMA 4X, IP66; Globe - Green; Dimensions - 14.56 in. H x 8.82 in. Dia; Approval Listings - Cl-1, Div 1, Group C and D, Cl-2, Div 1, Group EF and G, Cl-1, Div 2, Group A and B, Cl-3; Additional Information - In-Rush Current: 1.75A, 5 ms, Operating Temperature: -67 to 150 deg F (-55 to 65 deg C), Lamp Life: 60000 Hrs, XLT Technology; Manufacturer Series - 27XL

Additional Info: In-Rush Current: 1.75A, 5 ms, Operating Temperature: -67 to 150 deg F (-55 to 65 deg C), Lamp Life: 60000 Hrs, XLT Technology