Menu Search

FEDERAL SIGNAL #121X-120RSC

Explosion-Proof Rotating 90 fpm NEMA 4X

SKU: 78297928521
Manufacturer Series: 121X, C Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Explosion-Proof Rotating
Mounting: Pendant, 3/4 in. NPT
Voltage: 120V AC
Amps: 0.33A
Flash Rate - fpm: 90
Enclosure: NEMA 4X
Globe: Red
Dimensions: HxDia.: 15.63 x 8.82 in.
Approval Listings: Cl-1 Div 1&2 C&D, Cl-1, Div 2, ABC&D, CSA
Description
Explosion-Proof Certified Strobe-Flashing Lights: Type - Explosion-Proof Rotating; Mounting - Pendant, 3/4 in NPT; Voltage - 120VAC; Amps - 0.33; Flash Rate - fpm - 90; Enclosure - NEMA 4X; Globe - Red; Dimensions - 15.63"Hx8.82"Dia; Approval Listings - Cl-1 Div 1&2 C&D, Cl-1, Div 2, ABC&D, CSA; Manufacturer Series - 121X, C Series