FEDERAL SIGNAL #121X-024C-MOD

Explosion-Proof Rotating 90 fpm NEMA 4X, IP66

SKU: 78297923278
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Explosion-Proof Rotating
Mounting: Pendant, 3/4 in. NPT
Voltage: 24V DC
Amps: 1.05A
Flash Rate - fpm: 90
Enclosure: Nema 4X, IP66
Globe: Clear
Dimensions: 14.54 in. H x 8.80 in. Dia
Approval Listings: Cl-1, Div 1 and 2, Group C and D, Cl-2, Div 1, Group EF and G, Cl-3
Manufacturer Series: 121X
Description
Explosion-Proof Certified Strobe-Flashing Lights: Type - Explosion-Proof Rotating; Mounting - Pendant, 3/4 in. NPT; Voltage - 24VDC; Amps - 1.05A; Flash Rate - fpm - 90; Enclosure - NEMA 4X, IP66; Globe - Clear; Dimensions - 14.54 in. H x 8.80 in. Dia; Approval Listings - Cl-1, Div 1 and 2, Group C and D, Cl-2, Div 1, Group EF and G, Cl-3; Additional Information - Candela: 2350, Operating Temperature: -67 to 150 deg F (-55 to 65 deg C), Lamp Life: 8000 Hrs; Manufacturer Series - 121X
Additional Info: Candela: 2350, Operating Temperature: -67 to 150 deg F (-55 to 65 deg C), Lamp Life: 8000 Hrs