Menu Search
Explosion-Proof Certified Strobe-Flashing Lights Explosion-Proof Flashing 60 fpm NEMA 4X, IP66

FEDERAL SIGNAL #27XL-120-240R-MOD

Explosion-Proof Flashing 60 fpm NEMA 4X, IP66

SKU #78297923275
Manufacturer Series: 27XL
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Explosion-Proof Flashing
Mounting: Pendant, 3/4 in. NPT
Voltage: 120/240V AC
Amps: 0.21-0.13A
Flash Rate - fpm: 60
Enclosure: Nema 4X, IP66
Globe: Red
Dimensions: 14.56 in. H x 8.82 in. Dia
Approval Listings: Cl-1, Div 1, Group C and D, Cl-2, Div 1, Group EF and G, Cl-1, Div 2, Group A and B, Cl-3

Explosion-Proof Certified Strobe-Flashing Lights: Type - Explosion-Proof Flashing; Mounting - Pendant, 3/4 in. NPT; Voltage - 120/240VAC; Amps - 0.21-0.13A; Flash Rate - fpm - 60; Enclosure - NEMA 4X, IP66; Globe - Red; Dimensions - 14.56 in. H x 8.82 in. Dia; Approval Listings - Cl-1, Div 1, Group C and D, Cl-2, Div 1, Group EF and G, Cl-1, Div 2, Group A and B, Cl-3; Additional Information - In-Rush Current: 2A, 0.25 ms, Operating Temperature: -67 to 150 deg F (-55 to 65 deg C), Lamp Life: 60000 Hrs, XLT Technology; Manufacturer Series - 27XL

Additional Info: In-Rush Current: 2A, 0.25 ms, Operating Temperature: -67 to 150 deg F (-55 to 65 deg C), Lamp Life: 60000 Hrs, XLT Technology