Menu Search
Explosion-Proof Certified Strobe-Flashing Lights Beacon Warning Light, 24VDC, 0.30A, 60 fpm, IP66 Enclosure

FEDERAL SIGNAL #G-LED-DC-T-M

Beacon Warning Light, 24VDC, 0.30A, 60 fpm, IP66 Enclosure

SKU #78297923393
Manufacturer Series: Global
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Beacon Warning Light
Mounting: U-bracket
Voltage: 24V DC
Amps: 0.3A
Flash Rate - fpm: 60
Enclosure: IP66
Globe: Magenta
Dimensions: 8.47 in. L x 7.34 in. W x 7.50 in. H
Approval Listings: UL/cUL E207119, CE, EAC, ATEX/IECEx, Class 1, Division 2, A, B, C, D, Class 2, Division 2, F, G, Class 3, Zone 1, 21 Rated